Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Pant Kit, Navy, 2XL

  • Mfr # AG32-JP-2XL-NG

  • Zoro # G609754240


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Clothing Included
Jacket, Pants
Visor Visibility Type
True Color
ATPV Rating
32 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-JP-2XL-NG
Zoro #
G609754240
UPC #
-
Country of Origin
Germany

Dimensions

Size
2XL
Minimum Chest Size
52
Maximum Waist Size
48
Tag Size
2XL
Minimum Waist Size
46 in
Maximum Chest Size
54

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Clothing Included
Jacket, Pants
Visor Visibility Type
True Color
ATPV Rating
32 cal/sq cm
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Includes Gloves
No
Garment Material Trade Name
Ultrasoft
Includes Glove Protectors
No
Includes Face Shield
Yes
Includes Carrying Bag
Yes
Included Hood Type
Standard
Includes Safety Glasses
Yes
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Arc Flash PPE Category
3
Includes Hood
Yes

Description

Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.