Arc Flash Jacket and Pant Kit, Navy, 4XL
Mfr # AG20-JP-4XL-8
Zoro # G309754175
product price: $1,061.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Navy
Includes Safety Glasses
Yes
Glove Size
8
Includes Glove Protectors
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG20-JP-4XL-8
Zoro #
G309754175
UPC #
-
Country of Origin
United States
Dimensions
Size
4XL
Glove Size
8
Minimum Waist Size
54 in
Tag Size
4XL
Minimum Chest Size
60
Maximum Chest Size
62
Maximum Waist Size
56
Details
Item
Arc Flash Jacket and Pant Kit
Color
Navy
Includes Safety Glasses
Yes
Includes Glove Protectors
No
Clothing Included
Jacket, Pants
Garment Material Trade Name
Ultrasoft
Standards
ASTM 1506, PPE2" ATPV 20cal/cm2
Includes Gloves
Yes
Included Hood Type
Standard
Includes Face Shield
Yes
Includes Hood
Yes
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Visor Visibility Type
True Color
Includes Carrying Bag
Yes
Arc Flash PPE Category
2
ATPV Rating
20 cal/sq cm
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Description
Arc Flash Jacket and Pant Kit, Navy, Size 4XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.