Flame-Resistant Coat, Not Applicable, M, 11 oz Snap Closure

  • Mfr # 601-CX11-M

  • Zoro # G912473005


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
11 oz
Length
40 in
Standards
ASTM D6413-1999
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601-CX11-M
Zoro #
G912473005
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Length
40 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Coat
Color
Black
Fabric Weight
11 oz
Standards
ASTM D6413-1999
Closure Type
Snap
Total Number of Pockets
0
Insulated for Cold Conditions
No
Back Stripe Pattern
None
Cuff Style
Snap Closure
ANSI Class
Not Rated
Features
Breathable, Comfortable, Lightweight
Gender
Men's
Hood Style
None
Number of Outside Pockets
0
Garment Type
Jacket
Collar Style
Hook-and-Loop
Number of Inside Pockets
0
Includes Hood
No
Material Trade Name
CarbonX
Series
601

Description

Carbon X Coat 40" FR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.