Coverall, 10.8 cal/sq cm ATPV, 5XL, 32 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper

  • Mfr # 605-IND-N- 5XL

  • Zoro # G6347345


product price:  $129.56
/ea
Free Shipping & Returns

Key Features

Fits Waist Size
58-60
Material
Flame-Retardant 100% Treated Cotton
Fits Chest Size
64 in to 66 in
Fabric Weight
9 oz
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605-IND-N- 5XL
Zoro #
G6347345
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL
Fits Waist Size
58-60
Fits Chest Size
64 in to 66 in
Sleeve Length
36 3/4 in
Tag Size
60 x 32
Maximum Chest Size
66 in
Maximum Waist Size
60 in
Minimum Chest Size
64 in
Minimum Waist Size
58 in
Size - Body Type
Regular

Details

Item
Coverall
Color
Navy
Material
Flame-Retardant 100% Treated Cotton
Fabric Weight
9 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
10.8 cal/sq cm
Arc Flash PPE Category
2
Features
and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash
Cuff Style
Hemmed
Standards
EN ISO 11612
Number of Pockets
6
Number of Outside Pockets
3
Total Number of Pockets
3
Collar Style
Stand-Up
Insulated for Cold Conditions
No
Material Trade Name
Indura
Garment Material Trade Name
Indura

Description

ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Indura, Maximum Chest Size 66 in, Maximum Waist Size 60 in, Minimum Chest Size 64 in, Minimum Waist Size 58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.