Shop CHICAGO PROTECTIVE APPAREL

Coverall, 12.4 cal/sq cm ATPV, 2XL, 32 in Inseam, FR Cotton Blend (88% Cotton, 12% Nylon), Zipper

  • Mfr # 605-USN-2XL

  • Zoro # G6347467


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fits Waist Size
46-48
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Fabric Weight
9 oz
Fits Chest Size
52 in to 54 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
605-USN-2XL
Zoro #
G6347467
UPC #
810881020857
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Waist Size
46-48
Fits Chest Size
52 in to 54 in
Sleeve Length
35 1/4 in
Maximum Chest Size
54 in
Tag Size
48 x 32
Minimum Waist Size
46 in
Size - Body Type
Regular
Maximum Waist Size
48 in
Minimum Chest Size
52 in

Details

Item
Coverall
Color
Navy
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Fabric Weight
9 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
12.4 cal/sq cm
Arc Flash PPE Category
2
Standards
NFPA 70E 2012
Number of Pockets
6
Cuff Style
Hemmed
Number of Outside Pockets
6
Zipper Material
Brass
Material Trade Name
UltraSoft(R)
Insulated for Cold Conditions
No
Collar Style
Stand-Up
Total Number of Pockets
6
Garment Material Trade Name
UltraSoft®

Description

ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 54 in, Maximum Waist Size 48 in, Minimum Chest Size 52 in, Minimum Waist Size 46 in, Number of Outside Pockets 6, Size 2XL, Size - Body Type Regular, Sleeve Length 35 1/4 in, Standards NFPA 70E 2012, Tag Size 48 x 32, Total Number of Pockets 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.