Chicago Protective Apparel

FR Base Layer Shirt, Unisex, 2XL, Black


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Arc Flash PPE Category 2
  • ATPV Rating 12.3 cal/sq cm
  • Gender Unisex
  • Features Protects From Burn Injuries
See all product information

Product Information

Dimensions

Size 2X-Large

Details

Item Flame-Resistant Base Layer Shirt
Color Black
Arc Flash PPE Category 2
ATPV Rating 12.3 cal/sq cm
Gender Unisex
Features Protects From Burn Injuries
Standards NFPA 70E
Fabric Weight 8 oz
Hazard Risk Category (HRC) 2
Moisture-Wicking No
Neck Style Turtleneck
Collar Style Turtleneck
Material Trade Name Knit Carbonx(R)

Description

ATPV Rating 12.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Turtleneck, Color Black, Fabric Weight 8 oz, Features Protects From Burn Injuries, Gender Unisex, Flame-Resistant Base Layer Shirt, Material Trade Name Knit Carbonx(R), Moisture-Wicking No, Neck Style Turtleneck, Size 2X-Large, Standards NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.