Shop All Flame Resistant & Arc Flash Jackets & Coats
Chicago Protective Apparel
Jacket, Green, M, Fits Chest 40"
Mfr # 600-GR-M
Zoro # G6552067
original price:
$26.87
22% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Color Green
- Length 30 in
- Closure Type Snaps
- Fabric Weight 9 oz
Product Information
- Brand Chicago Protective Apparel
- MFR # 600-GR-M
- Zoro # G6552067
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Maximum Chest Size | 40 in |
Details
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Heat Protection Type Flame-Resistance, Length 30 in, Maximum Chest Size 40 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size M, FR Jacket
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Pelican Aircase w Foam, 9.72 in, PrPu, Blk (016260-0000-110)
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A7, PR (27-0513B/11XXL)
- SAFE HANDLER Professional Knee Pads, Superior Gel Cushion, Blue, PR (BLSH-HD-PVC-KP-7BL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, L, Fits Chest 44" (600-GR-L)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, XL, Fits Chest 48" (600-GR-XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 2XL, Fits Chest 52" (600-GR-2XL)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, L (1060-L)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL, Closure Type: snaps (1070RS-2X)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, M (1503JFYM)
- VIKING Viking FR Insulated 300D Jkt Blk, XL (3907FRWJ-XL)
- Chicago Protective Apparel Workwear and Protective Clothing