Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chicago Rawhide Small V-Rings, No 400750 400750

Small V-Rings, No 400750 (Discontinued)

  • Mfr # 400750
  • Zoro # G308479093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
400750
Zoro #
G308479093
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2.64 in
Width (mm)
11 mm

Details

Item
V-Rings
Type
Face Seal
Temp. Range
-40 to 225°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.