Shop CHICAGO VALVES AND CONTROLS
See all product information
Create Account
1-1/2", 3 Piece Socket Weld Stainless Steel Ball Valve Inline
- Mfr # 796666RMMSW015
- Zoro # G9161167
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1-1/2 in
Seat Material
TFM, RTFE, XN, Delrin®, PEEK
Max. Pressure
Vacuum to 1975/1480PSI
Body Material
Carbon Steel, Alloy 20
Valve Type
High Performance Ball Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 796666RMMSW015
- Zoro #
- G9161167
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Size
- 1-1/2 in
Details
- Seat Material
- TFM, RTFE, XN, Delrin®, PEEK
- Max. Pressure
- Vacuum to 1975/1480PSI
- Body Material
- Carbon Steel, Alloy 20
- Valve Type
- High Performance Ball Valves
- Operating Temperature - Maximum
- -50 - 600°F
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 1-1/2 In., Connection Type Female Socket Weld x Female Socket Weld, Full Port, Max. Pressure 1975 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material TFM
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.