
1-1/2", Forged Steel Class 800 Globe Valve, FNPT
Mfr # 384TE015
Zoro # G9158890
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Body Material - Valves
Forged Steel
Pipe Size
1 1/2"
Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
384TE015
Zoro #
G9158890
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1 1/2"
Details
Body Material - Valves
Forged Steel
Connection Type
FNPT
Description
Globe Valve, Pipe Size - Valves 1-1/2 In., Connection Type - Valves FNPT x FNPT, Shape - Globe Valves Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 5-63/64 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.