
1-1/4", Stainless Steel Class 800 Gate Valve, FNPT
Mfr # 286TE012
Zoro # G9157028
product price: $543.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/4"
Connection Type
FNPT
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
286TE012
Zoro #
G9157028
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1 1/4"
Details
Connection Type
FNPT
Body Material
Stainless Steel
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves 316L Stainless Steel, Connection Type FNPT, Pipe Size - Valves 1-1/4 In., Max. Water Pressure - CWP 1600 psi, Max. Working Steam Pressure - WSP 1225 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 9-1/16 In., Inlet to Outlet Length 4-23/32 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 316 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.