Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4", Stainless Steel Class 800 Swing Check Valve, SW

  • Mfr # 486SW012

  • Zoro # G9157107


product price: $479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486SW012
Zoro #
G9157107
UPC #
-
Country of Origin
China

Description

Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size - Check Valves 1-1/4 In., Connection Type - Check Valves Socket x Socket, Mounting Orientation - Check Valves Horizontal, Seal Material - Check Valves 316L Stainless Steel, Graphite, Max. Temp. - Valves 850 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 1600 psi @ 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.