
1", 2 Piece Standard Port Stainless Steel Ball Valve with FNPT Ends
Mfr # 2466R010
Zoro # G9160099
product price: $67.29
/eaKey Features
Pipe Size
1 in
Valve Type
Multi-Purpose Ball Valves
Max. Pressure
2000 CWP to 1500 CWP
Body Material
Carbon Steel, 316 Stainless Steel
Seat Material
RTFE, K-Seat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2466R010
Zoro #
G9160099
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1 in
Details
Valve Type
Multi-Purpose Ball Valves
Max. Pressure
2000 CWP to 1500 CWP
Body Material
Carbon Steel, 316 Stainless Steel
Seat Material
RTFE, K-Seat
Operating Temperature - Maximum
-50°F - 450°F
Description
Ball Valve, Body Material 316 Stainless Steel- ASTM A351 CF8M, Body Style Inline, 2-Piece, Pipe Size 1 In., Connection Type Female Threaded x Female Threaded, Full Port, Max. Pressure 2000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Seal Material PTFE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.