Zoro Homepage

1", 3Pc, Socket Weld SS Ball Valve Inline, API 607 FIRESAFE, 250 WSP

  • Mfr # FS796666XGGSW010

  • Zoro # G9156249


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Body Material
Carbon Steel, 316 Stainless Steel, SMO 254®
Max. Pressure
1975/1480PSI
Seat Material
TFM, RTFE, XN
Valve Type
Fire Safe Ball Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS796666XGGSW010
Zoro #
G9156249
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in

Details

Body Material
Carbon Steel, 316 Stainless Steel, SMO 254®
Max. Pressure
1975/1480PSI
Seat Material
TFM, RTFE, XN
Valve Type
Fire Safe Ball Valves
Operating Temperature - Maximum
-50 - 550°F

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 1 In., Connection Type Female Socket Weld x Female Socket Weld, Full Port, Max. Pressure 1975 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material XN, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.