Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1", Forged Steel Class 800 Piston Check Valve, SW

  • Mfr # P484SW010

  • Zoro # G9155619


product price: $73.65
/ea

Key Features

Pipe Size
1 in
Body Material
316L Forged Stainless Steel
Max. Pressure
1975 psi
Material
Forged Steel
Max. Temp.
850°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P484SW010
Zoro #
G9155619
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 in

Details

Body Material
316L Forged Stainless Steel
Max. Pressure
1975 psi
Material
Forged Steel
Max. Temp.
850°F
Valve Type
Multi-Turn Valves

Description

Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Carbon Steel, Pipe or Tube Size - Check Valves 1 In., Connection Type - Check Valves Socket x Socket, Mounting Orientation - Check Valves Horizontal, Seal Material - Check Valves 304 Stainless Steel, Graphite, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves 20 Degrees F, Max. Water Pressure - Valves 1975 psi @ 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.