
1", Stainless Steel Class 150 Flanged Gate Valve
Mfr # 21611010
Zoro # G9155278
product price: $472.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1"
Connection Type
Flanged
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21611010
Zoro #
G9155278
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1"
Details
Connection Type
Flanged
Body Material
Stainless Steel
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 150, Body Material - Valves CF8M Stainless Steel, Connection Type Flange, Pipe Size - Valves 1 In., Max. Water Pressure - CWP 275 psi, Max. Working Steam Pressure - WSP 150 psi, Valve Max. Fluid Temp. 450 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 9.21 In., Inlet to Outlet Length 5 In., Stem Material 316 Stainless Steel, Bonnet Style Bolted, Wedge Material CF8M Stainless Steel, Handle Material FCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.