Zoro Homepage

1", Stainless Steel Class 150 Flanged Globe Valve

  • Mfr # 31611010

  • Zoro # G9157332


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Valves
Multi-Turn Valves
Pipe Size - Valves
1 in
Body Material - Valves
Cast Steel WCB
Max. Fluid Temp. - Valves
1000°F
Pipe Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31611010
Zoro #
G9157332
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1 in
Pipe Size
1"

Details

Connection Type - Valves
Multi-Turn Valves
Body Material - Valves
Cast Steel WCB
Max. Fluid Temp. - Valves
1000°F

Description

Outside Stem and Yoke Globe Valve, Valve Class Class 150, Body Material - Valves CF8M Stainless Steel, Connection Type Flange, Pipe Size - Valves 1 In., Max. Water Pressure - CWP 275 psi, Max. Working Steam Pressure - WSP 150 psi, Valve Max. Fluid Temp. 450 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 8.35 In., Inlet to Outlet Length 5 In., Stem Material 316 Stainless Steel, Bonnet Style Bolted, Disc Material CF8M Stainless Steel, Handle Material FCD400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.