Zoro Homepage

1", Stainless Steel Class 800 Gate Valve, SW

  • Mfr # 286SW010

  • Zoro # G9159082


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286SW010
Zoro #
G9159082
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1"

Details

Body Material
Stainless Steel

Description

Outside Stem and Yoke Gate Valve, Valve Class Class 800, Body Material - Valves 316L Stainless Steel, Connection Type Socket, Pipe Size - Valves 1 In., Max. Water Pressure - CWP 1600 psi, Max. Working Steam Pressure - WSP 1225 psi, Valve Max. Fluid Temp. 850 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 7-19/32 In., Inlet to Outlet Length 4-3/8 In., Stem Material 410 Stainless Steel, Bonnet Style Bolted, Wedge Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.