
1/2", FNPT 3600 WOG (Class 1500) Crbn Stl Ball Valve, API 607 FIRESAFE
Mfr # FS2746DTE005
Zoro # G9156337
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Body Material
Carbon Steel, 316 Stainless Steel
Seat Material
Delrin®, PEEK
Max. Pressure
3600PSI
Valve Type
Fire Safe Ball Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS2746DTE005
Zoro #
G9156337
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1/2 in
Details
Body Material
Carbon Steel, 316 Stainless Steel
Seat Material
Delrin®, PEEK
Max. Pressure
3600PSI
Valve Type
Fire Safe Ball Valves
Operating Temperature - Maximum
Delrin® 180°F | PEEK 500°F
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Seal Weld Inline, Pipe Size 1/1 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 3600 psi CWP , Temp. Range -20 Degrees to 180 Degrees F, Ball Material 316 Stainless Steel, Seat Material Delrin, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Carbon Steel ASTM A216 WCB, Stem Material 316 Stainless Steel, Body Seal Material Graphite
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.