Zoro Homepage

1/2", FNPT Full Port Brass Ball Valve

  • Mfr # 1111TTE005

  • Zoro # G9157490


product price: $11.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111TTE005
Zoro #
G9157490
UPC #
-
Country of Origin
China

Description

Ball Valve, Body Material Brass C37700, Body Style Inline, 2-Piece, Pipe Size 1/2 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 600 CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Plated Steel, Brass Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.