1/2", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends

  • Mfr # 2466RSR005

  • Zoro # G9160327


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Valve Type
Multi-Purpose Ball Valves
Seat Material
RTFE, K-Seat
Max. Pressure
2000 CWP to 1500 CWP
Body Material
Carbon Steel, 316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2466RSR005
Zoro #
G9160327
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Valve Type
Multi-Purpose Ball Valves
Seat Material
RTFE, K-Seat
Max. Pressure
2000 CWP to 1500 CWP
Body Material
Carbon Steel, 316 Stainless Steel
Operating Temperature - Maximum
-50°F - 450°F

Description

Ball Valve, Body Material 316 Stainless Steel- ASTM A351 CF8M, Body Style Inline, 2-Piece, Pipe Size 1/2 In., Connection Type Female Threaded x Female Threaded, Full Port, Max. Pressure 2000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Spring Return, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Seal Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.