
1/2", Stainless Steel 200 WOG Threaded Gate Valve
Mfr # 2266TE005
Zoro # G9161051
product price: $77.25
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2"
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2266TE005
Zoro #
G9161051
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1/2"
Details
Body Material
Stainless Steel
Description
Gate Valve, Body Material - Valves 316 Stainless Steel, Connection Type FNPT, Pipe Size - Valves 1/2 In., Max. Water Pressure - CWP 200 psi, Valve Max. Fluid Temp. 350 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 3.8, Inlet to Outlet Length 2.2 In., Stem Material 316 Stainless Steel, Wedge Material 316 Stainless Steel, Handle Material Aluminum, Handle Type Hand Wheel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.