Zoro Homepage

1/2", Stainless Steel Class 150 Flanged Swing Check Valve

  • Mfr # 41611005

  • Zoro # G9157168


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Body Material
Cast Steel WCB
Valve Type
Multi-Turn Valves
Max. Pressure
1480 psi
Max. Temp.
1000°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41611005
Zoro #
G9157168
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in

Details

Body Material
Cast Steel WCB
Valve Type
Multi-Turn Valves
Max. Pressure
1480 psi
Max. Temp.
1000°F

Description

Swing Check Valve, Valve Class Class 150, Body Material - Valves CF8M Stainless Steel, Connection Type Flange, Pipe Size - Valves 1/2 In., Max. Water Pressure - CWP 275 psi, Max. Working Steam Pressure - WSP 150 psi, Valve Max. Fluid Temp. 450 Degrees F, Top of Flange Cover to Inlet Center 2.01 In., Inlet to Outlet Length 4.25 In., Disc Material CF8M Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.