
1/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve
Mfr # N2666R002
Zoro # G9158787
product price: $28.35
/eaKey Features
Pipe Size
1/4 in
Valve Type
Seal Weld Ball Valves
Body Material
Carbon Steel, 316 Stainless Steel
Max. Pressure
2000 CWP (1/4in-2in)
Seat Material
RTFE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N2666R002
Zoro #
G9158787
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1/4 in
Details
Valve Type
Seal Weld Ball Valves
Body Material
Carbon Steel, 316 Stainless Steel
Max. Pressure
2000 CWP (1/4in-2in)
Seat Material
RTFE
Operating Temperature - Maximum
-50° - 500°F
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Seal Weld Inline, Pipe Size 1/4 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 2000 psi CWP, Max Steam Pressure 150 WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.