
2 1000 WOG Manual Stainless Steel TriClamp Ball Valve
Mfr # 3666MMCE020
Zoro # G008250787
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2 in
Body Material
316 Stainless Steel
Max. Pressure
1000 CWP to 600 CWP
Valve Type
Multi-Purpose Ball Valves
Seat Material
TFM, PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3666MMCE020
Zoro #
G008250787
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
2 in
Details
Body Material
316 Stainless Steel
Max. Pressure
1000 CWP to 600 CWP
Valve Type
Multi-Purpose Ball Valves
Seat Material
TFM, PTFE
Operating Temperature - Maximum
-50°F - 450°F
Description
3 PIECE 316 STAINLESS STEEL HIGH PURITY TUBE FULL PORT BALL VALVE 1,000 WOG TFM SEATS, TFM STEM PACKING PTFE BODY SEAL CLAMP ENDS
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.