Zoro Homepage

2-1/2", 3 Piece Threaded Crbn Stl Ball Valve Inline, API 607 FIRESAFE

  • Mfr # FS794466RGGTE025

  • Zoro # G9157186


product price: $1,132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS794466RGGTE025
Zoro #
G9157186
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Ball Valve, Body Material WCB Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 2-1/2 In., Connection Type Female Threaded x Female Threaded, Full Port, Max. Pressure 1480 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.