
2-1/2", Cast Steel Class 150 Flanged Gate Valve
Mfr # 21411025
Zoro # G9159800
product price: $497.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2 1/2"
Connection Type
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21411025
Zoro #
G9159800
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
2 1/2"
Details
Connection Type
Flanged
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 150, Body Material - Valves Carbon Steel, Connection Type 150# Flanged, Pipe Size - Valves 2-1/2 In., Valve Max. Fluid Temp. 800 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 14.02 In., Inlet to Outlet Length 7.5 In., Stem Material ASTM A182 F6a , Wedge Material ASTM A216 WCB, Handle Material Ductile Iron, Handle Type Hand Wheel, API 600
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.