Zoro Homepage

2", 3 Piece Socket Weld Stainless Steel Ball Valve Inline

  • Mfr # 796666RMMSW020

  • Zoro # G9160397


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Valve Type
High Performance Ball Valves
Max. Pressure
Vacuum to 1975/1480PSI
Body Material
Carbon Steel, Alloy 20
Seat Material
TFM, RTFE, XN, Delrin®, PEEK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796666RMMSW020
Zoro #
G9160397
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in

Details

Valve Type
High Performance Ball Valves
Max. Pressure
Vacuum to 1975/1480PSI
Body Material
Carbon Steel, Alloy 20
Seat Material
TFM, RTFE, XN, Delrin®, PEEK
Operating Temperature - Maximum
-50 - 600°F

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 2 In., Connection Type Female Socket Weld x Female Socket Weld, Full Port, Max. Pressure 1975 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material TFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.