Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2", Cast Steel Class 150 Flanged Globe Valve

  • Mfr # 31411020

  • Zoro # G9155600


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Valves
Multi-Turn Valves
Pipe Size - Valves
2 in
Body Material - Valves
Cast Steel WCB
Max. Fluid Temp. - Valves
1000°F
Pipe Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31411020
Zoro #
G9155600
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
2 in
Pipe Size
2"

Details

Connection Type - Valves
Multi-Turn Valves
Body Material - Valves
Cast Steel WCB
Max. Fluid Temp. - Valves
1000°F

Description

Outside Stem and Yoke Globe Valve, Valve Class Class 150, Body Material - Valves Carbon Steel, Connection Type 150# Flanged, Pipe Size - Valves 2 In., Valve Max. Fluid Temp. 800 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 12.83 In., Inlet to Outlet Length 8 In., Stem Material ASTM A182 F6a , Disc Material ASTM A105, Handle Material Ductile Iron, Handle Type Hand Wheel, API 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.