Zoro Homepage

2", Forged Steel Class 800 Piston Check Valve, FNPT

  • Mfr # P484TE020

  • Zoro # G9158872


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Body Material
316L Forged Stainless Steel
Material
Forged Steel
Valve Type
Multi-Turn Valves
Max. Pressure
1975 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P484TE020
Zoro #
G9158872
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in

Details

Body Material
316L Forged Stainless Steel
Material
Forged Steel
Valve Type
Multi-Turn Valves
Max. Pressure
1975 psi
Max. Temp.
850°F

Description

Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Carbon Steel, Pipe or Tube Size - Check Valves 2 In., Connection Type - Check Valves FNPT x FNPT, Mounting Orientation - Check Valves Horizontal, Seal Material - Check Valves 304 Stainless Steel, Graphite, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves 20 Degrees F, Max. Water Pressure - Valves 1975 psi @ 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.