Zoro Homepage

2", Stainless Steel 200 WOG Socket Weld Gate Valve

  • Mfr # 2266SW020

  • Zoro # G9159828


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2266SW020
Zoro #
G9159828
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2"

Details

Body Material
Stainless Steel

Description

Gate Valve, Body Material - Valves 316 Stainless Steel, Connection Type Socket Weld, Pipe Size - Valves 2 In., Max. Water Pressure - CWP 200 psi, Valve Max. Fluid Temp. 350 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 6.93, Inlet to Outlet Length 3.66 In., Stem Material 316 Stainless Steel, Wedge Material 316 Stainless Steel, Handle Material Aluminum, Handle Type Hand Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.