
2", Stainless Steel Class 150 Flanged Gate Valve
Mfr # 21611020
Zoro # G9158242
product price: $767.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2"
Connection Type
Flanged
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21611020
Zoro #
G9158242
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
2"
Details
Connection Type
Flanged
Body Material
Stainless Steel
Description
Outside Stem and Yoke Gate Valve, Valve Class Class 150, Body Material - Valves CF8M Stainless Steel, Connection Type Flange, Pipe Size - Valves 2 In., Max. Water Pressure - CWP 275 psi, Max. Working Steam Pressure - WSP 150 psi, Valve Max. Fluid Temp. 450 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 13.03 In., Inlet to Outlet Length 7.01 In., Stem Material 316 Stainless Steel, Bonnet Style Bolted, Wedge Material CF8M Stainless Steel, Handle Material FCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.