Zoro Homepage

2", Stainless Steel Class 150 Flanged Globe Valve

  • Mfr # 31611020

  • Zoro # G9155908


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Valves
Multi-Turn Valves
Pipe Size - Valves
2 in
Body Material - Valves
Cast Steel WCB
Max. Fluid Temp. - Valves
1000°F
Pipe Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31611020
Zoro #
G9155908
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
2 in
Pipe Size
2"

Details

Connection Type - Valves
Multi-Turn Valves
Body Material - Valves
Cast Steel WCB
Max. Fluid Temp. - Valves
1000°F

Description

Outside Stem and Yoke Globe Valve, Valve Class Class 150, Body Material - Valves CF8M Stainless Steel, Connection Type Flange, Pipe Size - Valves 2 In., Max. Water Pressure - CWP 275 psi, Max. Working Steam Pressure - WSP 150 psi, Valve Max. Fluid Temp. 450 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 9.92 In., Inlet to Outlet Length 7.99 In., Stem Material 316 Stainless Steel, Bonnet Style Bolted, Disc Material CF8M Stainless Steel, Handle Material FCD400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.