3 Spring Return Air Actuated Buna Seated Butterfly Valve, Wafer, Ductile Iron Body

  • Mfr # P55W2622030SR80

  • Zoro # G608250811


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P55W2622030SR80
Zoro #
G608250811
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3 in

Details

Item
Butterfly Valves

Description

SERIES 55W WAFER STYLE BUTTERFLY VALVE, DUCTILE IRONDI BODY, ONE PIECE SHAFT STAINLESS STEEL SEAT PHENOLIC BACKED CARTRIDGE SEAT BOLTED TO THE BODY BUNA SEAT 200 PSI RATING 1 1212, EPOXY COATED BODY BARE STEM SERIES XL 075SR11 ACTUATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.