
3 Spring Return Air Acutated 1000 WOG Sanitary Ball Valve
Mfr # P3666MMCE030SR80
Zoro # G008250756
product price: $1,128.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Seat Material
TFM, PTFE
Body Material
316 Stainless Steel
Max. Pressure
1000 CWP to 600 CWP
Valve Type
Multi-Purpose Ball Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3666MMCE030SR80
Zoro #
G008250756
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
3 in
Details
Seat Material
TFM, PTFE
Body Material
316 Stainless Steel
Max. Pressure
1000 CWP to 600 CWP
Valve Type
Multi-Purpose Ball Valves
Operating Temperature - Maximum
-50°F - 450°F
Description
SERIES 36 3 PIECE 316 STAINLESS STEEL HIGH PURITY TUBE FULL PORT BALL VALVE 600 WOG TFM SEATS, TFM STEM PACKING PTFE BODY SEAL CLAMP ENDS SERIES XL115SR11 RACK AND PINION ACTUATOR INSERT D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.