Zoro Homepage

3", Stainless Steel 200 WOG Threaded Swing Check Valve

  • Mfr # 4266TE030

  • Zoro # G9155670


product price: $596.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4266TE030
Zoro #
G9155670
UPC #
-
Country of Origin
China

Description

Swing Check Valve, Body Material - Valves 316 Stainless Steel, Connection Type FNPT, Pipe Size - Valves 3 In., Max. Water Pressure - CWP 200 psi, Valve Max. Fluid Temp. 350 Degrees F, Top of Bonnet to Inlet Center 3.96, Inlet to Outlet Length 7.36 In., Disc Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.