
3/4", 3 Piece Socket Weld Carbon Steel Ball Valve Inline
Mfr # 794466RMMSW006
Zoro # G9156291
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4 in
Max. Pressure
Vacuum to 1975/1480PSI
Body Material
Carbon Steel, Alloy 20
Seat Material
TFM, RTFE, XN, Delrin®, PEEK
Valve Type
High Performance Ball Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794466RMMSW006
Zoro #
G9156291
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
3/4 in
Details
Max. Pressure
Vacuum to 1975/1480PSI
Body Material
Carbon Steel, Alloy 20
Seat Material
TFM, RTFE, XN, Delrin®, PEEK
Valve Type
High Performance Ball Valves
Operating Temperature - Maximum
-50 - 600°F
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Inline, 3-Piece, Pipe Size 3/4 In., Connection Type Female Socket Weld x Female Socket Weld, Full Port, Max. Pressure 1975 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material TFM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.