3/4", Flanged Stainless Steel Ball Valve 3-Way T-Port
- Mfr # 176MTT6T1006
- Zoro # G9160430
product price:Â
$
771.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4 in
Body Material
Carbon Steel, 316 Stainless Steel
Valve Type
High Performance Ball Valves
Max. Pressure
600 CWP
Operating Temperature - Maximum
-50 - 500°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 176MTT6T1006
- Zoro #
- G9160430
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size
- 3/4 in
Details
- Body Material
- Carbon Steel, 316 Stainless Steel
- Valve Type
- High Performance Ball Valves
- Max. Pressure
- 600 CWP
- Operating Temperature - Maximum
- -50 - 500°F
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style 3-Way Inline, Pipe Size 3/4 In., Connection Type FlangedxFlangedxFlanged, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, T-Port, Seat Material TFM, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.