
3/4", FNPT Stainless Steel Ball Valve 3-Way L-Port
Mfr # 1666RL006
Zoro # G9155022
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4 in
Valve Type
High Performance Ball Valves
Body Material
316 Stainless Steel
Max. Pressure
1000 CWP
Operating Temperature - Maximum
-50 - 450°F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1666RL006
Zoro #
G9155022
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Details
Valve Type
High Performance Ball Valves
Body Material
316 Stainless Steel
Max. Pressure
1000 CWP
Operating Temperature - Maximum
-50 - 450°F
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style 3-Way Inline, Pipe Size 3/4 In., Connection Type Female Threaded x Female Threaded x Female Threaded, Standard Port, Max. Pressure 1,000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, L-Port, Seat Material RTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.