3/4", FNPT Stainless Steel Ball Valve 3-Way T-Port

  • Mfr # 1666RT006

  • Zoro # G9156687


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Body Material
316 Stainless Steel
Valve Type
High Performance Ball Valves
Max. Pressure
1000 CWP
Operating Temperature - Maximum
-50 - 450°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1666RT006
Zoro #
G9156687
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in

Details

Body Material
316 Stainless Steel
Valve Type
High Performance Ball Valves
Max. Pressure
1000 CWP
Operating Temperature - Maximum
-50 - 450°F

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style 3-Way Inline, Pipe Size 3/4 In., Connection Type Female Threaded x Female Threaded x Female Threaded, Standard Port, Max. Pressure 1,000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, T-Port, Seat Material RTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.