
3/4", FNPT Unibody For ged Steel Ball Valve
Mfr # 1046R006
Zoro # G9156370
product price: $26.39
/eaKey Features
Pipe Size
3/4 in
Valve Type
Multi-Purpose Ball Valves
Max. Pressure
2000 CWP
Body Material
Forged Steel A105
Seat Material
RPTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1046R006
Zoro #
G9156370
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Details
Valve Type
Multi-Purpose Ball Valves
Max. Pressure
2000 CWP
Body Material
Forged Steel A105
Seat Material
RPTFE
Operating Temperature - Maximum
-50°F - 450°F
Description
Ball Valve, Body Material Forged Steel A-105, Body Style Inline, 1-Piece, Pipe Size 3/4 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 2,000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 304 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.