Zoro Homepage

3/4", Forged Steel Class 800 Globe Valve, FNPT

  • Mfr # 384TE006

  • Zoro # G9157238


product price: $56.69
/ea

Key Features

Body Material - Valves
Forged Steel
Connection Type
FNPT
Pipe Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384TE006
Zoro #
G9157238
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4"

Details

Body Material - Valves
Forged Steel
Connection Type
FNPT

Description

Globe Valve, Pipe Size - Valves 3/4 In., Connection Type - Valves FNPT x FNPT, Shape - Globe Valves Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 3-9/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.