34 Spring Return Air Acutated 1000 WOG Sanitary Ball Valve

  • Mfr # P3666MMCE006SR80

  • Zoro # G708250797


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Seat Material
TFM, PTFE
Valve Type
Multi-Purpose Ball Valves
Body Material
316 Stainless Steel
Max. Pressure
1000 CWP to 600 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3666MMCE006SR80
Zoro #
G708250797
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in

Details

Seat Material
TFM, PTFE
Valve Type
Multi-Purpose Ball Valves
Body Material
316 Stainless Steel
Max. Pressure
1000 CWP to 600 CWP
Operating Temperature - Maximum
-50°F - 450°F

Description

SERIES 36 3 PIECE 316 STAINLESS STEEL HIGH PURITY TUBE FULL PORT BALL VALVE 1,000 WOG TFM SEATS, TFM STEM PACKING PTFE BODY SEAL CLAMP ENDS SERIES XL063SR11 RACK AND PINION ACTUATOR INSERT A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.