
3/4", Stainless Steel Class 150 Flanged Swing Check Valve
Mfr # 41611006
Zoro # G9155180
product price: $423.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41611006
Zoro #
G9155180
UPC #
-
Country of Origin
China
Description
Swing Check Valve, Valve Class Class 150, Body Material - Valves CF8M Stainless Steel, Connection Type Flange, Pipe Size - Valves 3/4 In., Max. Water Pressure - CWP 275 psi, Max. Working Steam Pressure - WSP 150 psi, Valve Max. Fluid Temp. 450 Degrees F, Top of Flange Cover to Inlet Center 2.13 In., Inlet to Outlet Length 4.61 In., Disc Material CF8M Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.