
3/4", Stainless Steel Class 800 Piston Check Valve, SW
Mfr # P486SW006
Zoro # G9159496
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4 in
Body Material
316L Forged Stainless Steel
Max. Pressure
1975 psi
Max. Temp.
850°F
Valve Type
Multi-Turn Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P486SW006
Zoro #
G9159496
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Details
Body Material
316L Forged Stainless Steel
Max. Pressure
1975 psi
Max. Temp.
850°F
Valve Type
Multi-Turn Valves
Description
Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Stainless Steel, Pipe or Tube Size - Check Valves 3/4 In., Connection Type - Check Valves Socket x Socket, Mounting Orientation - Check Valves Horizontal, Seal Material - Check Valves 316 Stainless Steel, Graphite, Max. Temp. - Valves 850 Degrees F, Min. Temp. - Valves 20 Degrees F, Max. Water Pressure - Valves 1600 psi @ 100 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.