Shop CHICAGO VALVES AND CONTROLS
See all product information
Create Account
3/8", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends
- Mfr # N2066R004
- Zoro # G9155442
product price:Â
$
20.55
/ea
Key Features
Pipe Size
3/8 in
Valve Type
Multi-Purpose Ball Valves
Body Material
316 Stainless Steel
Seat Material
RTFE
Max. Pressure
1000 CWP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2066R004
- Zoro #
- G9155442
- UPC #
- -
- Country of Origin
- China
- Valve Type
- Multi-Purpose Ball Valves
- Body Material
- 316 Stainless Steel
- Seat Material
- RTFE
- Max. Pressure
- 1000 CWP
- Operating Temperature - Maximum
- -50°F - 450°F
Dimensions
- Pipe Size
- 3/8 in
Description
Ball Valve, Body Material 316 Stainless Steel- ASTM A351 CF8M, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type Female Threaded x Female Threaded, Full Port, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Seal Material PTFE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.