Zoro Homepage

3/8", FNPT 6000 WOG (Class 2500) SS Ball Valve, API 607 FIRESAFE

  • Mfr # FS2966PTE004

  • Zoro # G9157192


product price: $187.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2966PTE004
Zoro #
G9157192
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Seal Weld Inline, Pipe Size 1/4 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 6000 psi CWP , Temp. Range -50 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material Peek, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Carbon Steel ASTM A216 WCB, Stem Material 316 Stainless Steel, Body Seal Material Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.