Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8", Stainless Steel Class 800 Globe Valve, SW

  • Mfr # 386SW004

  • Zoro # G9157326


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386SW004
Zoro #
G9157326
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8"

Description

Globe Valve, Pipe Size - Valves 3/8 In., Connection Type - Valves Socket x Socket, Shape - Globe Valves Tee, Body Material - Valves 316L Stainless Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Air Pressure 860 psig @ 850 Degress F, Max. Fluid Pressure - Valves 1600 psi, Inlet to Outlet Length - Valves 3-7/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.