Zoro Homepage

5", Cast Steel Class 150 Flanged Swing Check Valve

  • Mfr # 41411050

  • Zoro # G9156039


product price: $795.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pipe Size
5 in
Body Material
Cast Steel WCB
Max. Pressure
1480 psi
Valve Type
Multi-Turn Valves
Max. Temp.
1000°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41411050
Zoro #
G9156039
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
5 in

Details

Body Material
Cast Steel WCB
Max. Pressure
1480 psi
Valve Type
Multi-Turn Valves
Max. Temp.
1000°F

Description

Swing Check Valve, Valve Class Class 150, Body Material - Valves Carbon Steel, Connection Type 150# Flanged, Pipe Size - Valves 5 In., Valve Max. Fluid Temp. 800 Degrees F, Valve Check Type Swing, Top of Cover Flange to Inlet Center 10.31 In., Inlet to Outlet Length 13 In., Hinge Material ASTM A216 WCB, API 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.