Zoro Homepage

Actuated 1", Strd Port Flanged Stainless Inline, DA

  • Mfr # P8166RTM1010DA60

  • Zoro # G9160141


product price: $456.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8166RTM1010DA60
Zoro #
G9160141
UPC #
-
Country of Origin
China

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 1 In., Connection Type Flanged x Flanged, Standard Port, Max. Pressure 285 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE. Double Acting Rack and Pinion Actuator Sized for 60 PSI Air Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.